Blucher
6 " 304 Stainless Steel Floor Drain
Mfr # BFD-324
Zoro # G6093762
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Square
- Color/Finish Polished
- Pipe Dia. (In.) 4"
- Grid Material 304 Stainless Steel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Ha Gasket, Deck, W/S (974-057C)
- KOHLER Triton Bowe Service Sink Gneck - Lever (730T70-4AR-SR)
- ZORO SELECT Reinforced Silicone Tubing-3/4" ID, 3A (ZUSA-HT-2565)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- ZURN 11-7/16 " PVC and Cast Iron Drain (FD2350-PV4)
- JAY R. SMITH MANUFACTURING 3-1/2" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-0350)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-P4S-PS-CC)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-HPD)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Combination Drain Trap (J60061)
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (110-Y03)
- Blucher Bell Traps and Drains