Zoro Homepage

Closet Bend, 30 deg Bend, 3x3-5/8 In, 316SS

  • Mfr # B3-30-316

  • Zoro # G4650597


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3" x 3-5/8"
Specific Fitting Shape
30 Degree Closet Bend
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3-30-316
Zoro #
G4650597
UPC #
098268868036
Country of Origin
Denmark

Dimensions

Pipe Size - Pipe Fitting
3" x 3-5/8"
Pipe Size
3" x 3-5/8"
Fitting Side A Outside Diameter
76 mm
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Overall Length
7 in
Fitting Side B Outside Diameter
75 mm
Bend Nominal Dimensions
11/16 x 2 13/16

Details

Specific Fitting Shape
30 Degree Closet Bend
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Bend
Basic Pipe Fitting Material
Metal
Item
30 Degree Closet Bend
Standards
UPC
Specific Pipe Fitting Shape
30 Degrees Closet Bend
Application
For Use in Drainage Systems
Finish/Coating
Pickled and Passivated
Color
Silver
Material Grade
316
Fitting Side A Type
Socket
Fitting Side B Gender
Male
Maximum Operating Pressure
29 psi
Includes Pre-Applied Thread Sealant
No
Seal Material
EPDM
Fitting Side B Type
Push Fit
Fitting Side A Gender
Female
Includes Seal
Yes

Description

30 Degrees Elbow, Stainless Steel, Pickled and Passivated, 316, 3 in, Female, Socket, 76 mm, 3 in, Male, Push Fit, 75 mm, 29 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.