Zoro Homepage

Combination Wye/Bend, 4 x 3 In, 316SS

  • Mfr # WB-4x3-90-316

  • Zoro # G4667826


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4" x 4" x 3"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Wye
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-4x3-90-316
Zoro #
G4667826
UPC #
098268868555
Country of Origin
Denmark

Dimensions

Pipe Size - Pipe Fitting
4" x 4" x 3"
Pipe Size (Fittings)
4" x 4" x 3"
Pipe Size
4" x 4" x 3"
Fitting Side A Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
110 mm
Fitting Side B Nominal Pipe Size
4 in
Overall Length
10 in
Fitting Side C Outside Diameter
76 mm
Fitting Side A Outside Diameter
111 mm

Description

Reducing Wye, Stainless Steel, Pickled and Passivated, 316, 4 in, Female, Socket, 111 mm, 4 in, Female, Socket, 110 mm, 3 in, Female, Socket, 76 mm, 29 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.