Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joint Clamp, 2 In, 316SS

  • Mfr # JC-2

  • Zoro # G4691942


product price: $41.29
/ea

Key Features

Outside Dia.
2 in
Specific Fitting Shape
Clamp
Pipe Size (Fittings)
2"
Standards
UPC
Pipe Size - Pipe Fitting
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JC-2
Zoro #
G4691942
UPC #
098268869354
Country of Origin
Denmark

Dimensions

Outside Dia.
2 in
Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2 in

Details

Item
Joint Clamp
Specific Fitting Shape
Clamp
Standards
UPC
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.