Joint Clamp, 4 In, 316SS
Mfr # JC-4
Zoro # G4682325
product price: $44.19
/eaKey Features
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Clamp
Outside Dia.
4 in
Standards
UPC
Specific Pipe Fitting Shape
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JC-4
Zoro #
G4682325
UPC #
098268869378
Country of Origin
Denmark
Dimensions
Outside Dia.
4 in
Pipe Size (Fittings)
4"
Pipe Size - Pipe Fitting
4 in
Details
Item
Joint Clamp
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Clamp
Standards
UPC
Specific Pipe Fitting Shape
Clamp
Description
Joint Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.