Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, 90 deg, 2 x 4 In, 316SS

  • Mfr # T4x2-90-316

  • Zoro # G4675002


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4x2-90-316
Zoro #
G4675002
UPC #
098268868265
Country of Origin
Denmark

Dimensions

Pipe Size - Pipe Fitting
2" x 2" x 4"
Pipe Size
2" x 2" x 4"
Fitting Side B Outside Diameter
110 mm
Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
4 in
Overall Length
8 in
Fitting Side A Outside Diameter
111 mm
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Outside Diameter
51 mm

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Specific Pipe Fitting Shape
Tee
Standards
UPC
Application
For Use in Drainage Systems
Material Grade
316
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
29 psi
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Seal Material
EPDM
Finish/Coating
Pickled and Passivated
Color
Silver
Includes Seal
Yes
Fitting Side C Type
Socket
Fitting Side C Gender
Female
Fitting Side A Type
Socket

Description

The BLUCHER T4x2-90-316 is a stainless steel Tee fitting with a 4-inch nominal pipe size on Side A and a 2-inch size on Side B and Side C. It connects three pipe runs at a 90° angle and is fabricated from grade 316 stainless steel, suitable for drainage applications within specified conditions. The fitting includes a pickled and passivated finish to ensure surface quality within specified standards. It employs socket connections on all ends, with Side A and Side C featuring female gendered sockets, and Side B having a female socket connection. The fitting is rated for use within the specified maximum pressure of 29 psi and measures 8 inches in length.

Key Features:

  • Made from 316 stainless steel, providing durability and corrosion resistance.
  • Manufactured in a T shape with specified dimensions and connection types.
  • Connection types are socket on all ends with size specifications as detailed.
  • Includes seals designed for leak prevention within specified conditions.
  • Overall length of 8 inches with outside diameters of 111 mm on Side A and 51 mm on Side C.
  • Standard compliant with UPC standards.
  • Intended for use in drainage systems within specified parameters.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.