Tee, SS, SOC 4", SOC 2", SOC 4"
- Mfr # SS4x2-90-316
- Zoro # G4658832
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
4" x 4" x 2"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS4x2-90-316
- Zoro #
- G4658832
- UPC #
- 098268868326
- Country of Origin
- Denmark
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- 316 Stainless Steel
- Fitting Connection Type
- Push Fit
- Basic Pipe Fitting Shape
- Tee
- Basic Pipe Fitting Material
- Metal
- Item
- Sanitary Tee
- Standards
- ASME A112.6.3, NSF
- Application
- Chemicals, Oils
- Specific Pipe Fitting Shape
- Tee
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 316
- Seal Material
- EPDM
- Fitting Side B Type
- Socket
- Fitting Side C Type
- Socket
- Color
- Silver
- Includes Seal
- Yes
- Fitting Side C Gender
- Female
- Fitting Side A Type
- Socket
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 29 psi
- Finish/Coating
- Pickled and Passivated
- Class
- Not Rated
- Gravity Flow
- Drain-Waste-Vent
Dimensions
- Pipe Size - Pipe Fitting
- 4" x 4" x 2"
- Pipe Size (Fittings)
- 4" x 4" x 2"
- Pipe Size
- 4" x 4" x 2"
- Fitting Side A Outside Diameter
- 111 mm
- Fitting Side C Nominal Pipe Size
- 4 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side C Outside Diameter
- 51 mm
- Fitting Side B Outside Diameter
- 110 mm
- Fitting Side A Nominal Pipe Size
- 4 in
- Overall Length
- 8 1/4 in
Description
Tee, Sanitary, Pipe Size 4 x 2 In., Push-Fit Connection, Material of Construction 316 Stainless Steel, Outside Dia. 4 In., Standards UPC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.