Tee, SS, SOC 4", SOC 3", SOC 4"
- Mfr # SS4x3-90-316
- Zoro # G4664152
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
4" x 4" x 3"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Push Fit
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS4x3-90-316
- Zoro #
- G4664152
- UPC #
- 098268868340
- Country of Origin
- Denmark
Dimensions
- Pipe Size - Pipe Fitting
- 4" x 4" x 3"
- Pipe Size (Fittings)
- 4" x 4" x 3"
- Pipe Size
- 4" x 4" x 3"
- Fitting Side B Outside Diameter
- 110 mm
- Overall Length
- 9 3/8 in
- Fitting Side A Outside Diameter
- 111 mm
- Fitting Side C Outside Diameter
- 76 mm
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side C Nominal Pipe Size
- 4 in
Description
90 Degrees Tee, Stainless Steel, Pickled and Passivated, 316, 4 in, Female, Socket, 111 mm, 3 in, Female, Socket, 110 mm, 4 in, Female, Socket, 76 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.