Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 28X34
Mfr # BL126NCM28X34
Zoro # G406585214
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 28
- Inseam 34
Product Information
- Brand Blue Bay
- MFR # BL126NCM28X34
- Zoro # G406585214
- UPC # 87587707198
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 28 |
Details
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5177)
- PATLITE USA CORPORATION Patlite RT-120E-R+FC015 Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Red Light, AC120V (RT-120E-R+FC015)
- ERGODYNE Orange Non-Certified X-Back Vest (8080BAX)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E2RW74A000)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x30 (LU20RB 34 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x30 (LU20RB 38 30)
- DICKIES 32" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X30)
- MARCO Leather Blast Suit - Medium (1029601)
- MARCO Ultralite Blast Suit - Large (1029502)
- DICKIES Industrial Work Pants, Twill, Navy, 36x32 (LP92NV 36 32)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x34 (P874KH 34 34)
- Blue Bay Work Pants and Shorts