This item is Discontinued.

Blue Bell Medical Cardiac Backboard, 22inHx3inLx29inW, White BBBN-2

Cardiac Backboard, 22inHx3inLx29inW, White (Discontinued)

  • Mfr # BBBN-2
  • Zoro # G9412873
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BBBN-2
Zoro #
G9412873
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
29"
Overall Height
22"

Details

Item
Cardiac Backboard
For Use With
Mfr. No. 08S27-106, 08C22-108, 08E22-123, 08SMH-120, 08K30-125, 08C21-133, 08C27-138, 08C30-137, 08C23-141, 08C24-143, 08C30-144
Includes
Envelope
Color
White

Description

Cardiac Backboard, Color White, Includes Envelope, For Use With Mfr. No. 08S27-106, 08C22-108, 08E22-123, 08SMH-120, 08K30-125, 08C21-133, 08C27-138, 08C30-137, 08C23-141, 08C24-143, 08C30-144, Overall Width 29 in, Overall Height 22 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.