This item is Discontinued.

Blue Bell Medical Epidural Cart, Steel, 1 Shelves, 1400 lb. 08C22-108

Epidural Cart, Steel, 1 Shelves, 1400 lb. (Discontinued)

  • Mfr # 08C22-108
  • Zoro # G2201160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08C22-108
Zoro #
G2201160
UPC #
024821890206
Country of Origin
Unknown

Dimensions

Overall Height
52"
Overall Width
41"
Overall Depth
26"
Caster Width
1-1/4"

Details

Material
Steel
Load Capacity
1400 lb.
Item
Epidural Cart
Number of Shelves
1
Number of Drawers
(1) 3"H, (1) 4"H, (1) 6"H, (1) 9"H
Number of Dividers
1
Caster Material
Non-Marring Rubber
Caster Type
Sintered Bearing
Includes
Combination Lock with Key Override, Removable Abs Top, High-Mobility Caster Set and Wrap-Around Bumper, Steering Handle, Side Rail, Glove Box Holder, Lockable Sharps Holder with Container, Waste Container, Small Utility Shelf, Tape and Label Dispenser, and Transfer Tray for 3" Drawer. Additional Accessories or Drawer Organizers May Be Added (Sold Separately)
Drawer Pull Color
Silver
Drawer Color
Blue
Cabinet Color
Vanilla

Description

Epidural Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Vanilla, Drawer Color Blue, Number of Drawers (1) 3 in H, (1) 4 in H, (1) 6 in H, (1) 9 in H, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.