This item is Discontinued.

Blue Bell Medical Intubation Cart, Steel, 6 Adjustable Shelves, 1400 lb. 89013

Intubation Cart, Steel, 6 Adjustable Shelves, 1400 lb. (Discontinued)

  • Mfr # 89013
  • Zoro # G9210796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89013
Zoro #
G9210796
UPC #
024821890138
Country of Origin
United States

Dimensions

Overall Height
54 in
Overall Width
35 1/2 in
Caster Width
1-1/4"
Caster Dia.
5"
Overall Depth
20-1/2"

Details

Material
Steel
Load Capacity
1400 lb
Item
Intubation Cart
Number of Shelves
6 Adjustable
Caster Material
Non-Marking Rubber
Caster Type
(2) Swivel, (1) With Locks, (1) Tracking
Number of Dividers
0
Drawer Color
Lilac
Drawer Pull Color
Silver
Cabinet Color
Light Taupe
Includes
Key Lock, Bumper, ABS Plastic Top, Caster Extender Set, Steering Handle, Double Fiber Optic Scope Cabinet, Tank Bracket Cylinder, (4) Outlet Power Strip, Transfer Tray with Divider
Number of Drawers
5

Description

Intubation Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Light Taupe, Drawer Color Lilac, Number of Drawers 5, Number of Shelves 6 Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.