This item is Discontinued.

Blue Bell Medical Oxygen Tank Holder, Silver, 13" W, 1" D 87432

Oxygen Tank Holder, Silver, 13" W, 1" D (Discontinued)

  • Mfr # 87432
  • Zoro # G9210577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87432
Zoro #
G9210577
UPC #
024821874329
Country of Origin
Unknown

Dimensions

Overall Height
10 in
Overall Depth
1 in
Overall Width
13 in

Details

Color
Silver
Item
Oxygen Tank Holder
For Use With
Blue Bell(TM) Cart
Includes
Mounting Bracket

Description

Oxygen Tank Holder, Color Silver, For Use With Blue Bell(TM) Cart, Includes Mounting Bracket, Overall Depth 1 in, Overall Height 10 in, Overall Width 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.