This item is Discontinued.

Blue Bell Medical Universal Side Rail, 24inH x 6inL x 6inW USRN-1

Universal Side Rail, 24inH x 6inL x 6inW (Discontinued)

  • Mfr # USRN-1
  • Zoro # G9413241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USRN-1
Zoro #
G9413241
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24"
Overall Width
6"

Details

Item
Universal Side Rail
For Use With
Mfr. No. 08S27-106, 08C22-108, 08E22-123, 08SMH-120, 08K30-125, 08C21-133, 08C27-138, 08C30-137, 08C23-141, 08C24-143, 08C30-144
Color
Silver

Description

Universal Side Rail, Color Silver, For Use With Mfr. No. 08S27-106, 08C22-108, 08E22-123, 08SMH-120, 08K30-125, 08C21-133, 08C27-138, 08C30-137, 08C23-141, 08C24-143, 08C30-144, Overall Width 6 in, Overall Height 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.