Zoro Homepage

18 In Blade Dia 3 Speeds, Blue, 6' Cord

  • Mfr # BLUE 1800

  • Zoro # G310108882


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Includes
6' Cord
Voltage
115V
Watts
130W
Width
24 In
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLUE 1800
Zoro #
G310108882
UPC #
197644361731
Country of Origin
Viet Nam

Dimensions

Blade Dia.
18 In
Width
24 In
Cord Length
6'
Depth
10 In

Details

Includes
6' Cord
Voltage
115V
Watts
130W
Blade Material
Aluminum
Standards
Ul507 And Osha Compliant
Color
Blue
Number of Speeds
3
Motor RPM
1510 rpm
Guard Material
Zinc Plated
Motor Amps
1.1 Amps
Number of Blades
3

Description

Crafted with durable, rugged components from our tried-and-true, industrial-grade High-Velocity Fans, the Blue 1800 Residential Floor Fan is perfect for residential and commercial areas such as garages, basements, workshops, kitchens, you name it! Weighing only 26 pounds, the floor fan is easily portable and features a 3-speed controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.