Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Operated Tote Pump, 12VDC, 60 Hz

  • Mfr # DEFTP12VP

  • Zoro # G6578070


product price: $539.99
/ea
Free Shipping & Returns

Key Features

For Use With
Diesel Exhaust Fluid
Includes
12V ELECTRIC TOTE DEF PUMP OLY
Max. Viscosity
5 cps
Motor Type
Diaphragm
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEFTP12VP
Zoro #
G6578070
UPC #
074804064674
Country of Origin
Czechia

Dimensions

Outlet Size
1"
Suction Tube Outlet I.D. Size
3/4"
Length
13"
Discharge Tube Outlet OD Size
3/4"
Hose Inside Dia.
3/4 in
Manufacturers Warranty Length
3 yr.
Height
7"
Inlet Size
1" NPT
Discharge Tube Outlet ID Size
3/4"
Suction Tube Outlet O.D. Size
3/4"
Discharge Size FPT (In.)
1
Width
7"
Cord Length
10 ft
For Container Size
275 gal, 330 gal

Details

For Use With
Diesel Exhaust Fluid
Item
Electric Operated Tote Pump
Includes
12V ELECTRIC TOTE DEF PUMP OLY
Max. Viscosity
5 cps
Motor Type
Diaphragm
Power Source
Electric
Wetted Materials
Polyethylene, Stainless Steel
Voltage
12VDC
Motor Enclosure
PA6 / GF30
Metered
No
Motor RPM
3,450 RPM
Duty
Continuous Operation
Thermal Protection
Yes
Max. Pressure
23 psi
HP
1/2
Max. Liquid Temp.
311 Degrees F
Phase
1
DEF Compatible
Yes
Suction Tube Type
Constant
Max. GPM for Water
10
Self-Priming
Yes
Max. Head
10 ft.
Hz
60
Housing Material
Die-Cast Aluminum
Clamp Style
Pinch
Agency Compliance
CSA
GPM
8 to 10
Full Load Amps
18.0 A
Piston Material
Stainless Steel
Hose Material
EPDM
Features
INTEGRATED INTERNAL BYPASS
Discharge Tubing Material
EPDM
Max. Fluid Temp.
311 Degrees F
Discharge Tube Outlet ID
3/4 in
Pump Connection OD
3/4 in
Min. Fluid Temp.
12 Degrees F
Duty Cycle
Continuous
Includes Suction Tube
Yes
Includes Discharge Hose
No
Compatible Chemicals
DEF
Housing Material - Pumps
Die-Cast Aluminum
Runs Dry
No
For Container Type
Tote
Max. Head - Pumps
10 ft
Max. Flow Rate
10 gpm
Discharge Tube Outlet OD
3/4 in
Includes Nozzle
No
Frequency (Hz)
60 Hz
Pump Connection Type
BSP
Motor HP
1/2 hp
Includes Bung Adapter
No
Pump Connection ID
3/4 in
Number of Phases
1
Variable Speed
No
Seal Material
EPDM
Food Grade
No
Discharge Connection Type
BSP
For Media Type
DEF
Diesel Exhaust Fluid Compatible
Yes
Max. Outlet Pressure
23 psi
Rated Voltage
12V DC
Explosion Proof
No
Grease
NT
Gear Lube
NT

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Outlet Pressure 23 psi, For Use With Diesel Exhaust Fluid, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 3/4 in, Hose Length Not Applicable, Suction Tube Length Not Applicable, Cord Length 10 ft, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Not Applicable, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.