GAMECHANGER HEAVY-D'S, SIZE SMALL
Mfr # BDWG-GAMECHANGERS-HEAVY-D-S
Zoro # G216302407
product price: $35.55
/eaSold in multiples of 12 for $426.60
Key Features
Glove Cut
A6 cut liner
Palm Material
Leather and Kagan fabric
Color
Blue/Black
Glove Liner Material
Kagan fabric
Stitching Material
100% Kevlar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDWG-GAMECHANGERS-HEAVY-D-S
Zoro #
G216302407
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
S
Details
Glove Cut
A6 cut liner
Palm Material
Leather and Kagan fabric
Item
Gloves
Color
Blue/Black
Glove Liner Material
Kagan fabric
Stitching Material
100% Kevlar
Description
- Dual layer of proprietary KAGAN fabric for extreme heat protection
- A6 cut liner
- Kevlar cuff for added heat protection on wrist
- 100% kevlar stitched
- Kevlar cuff prevents sparks from entering glove
- Premium goat leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.