Premium Grade MIG/TIG Welding Gloves, 2XL, Premium Grain Goat Skin Leather, White
- Mfr # 4911
- Zoro # G116311295
product price:Â
$
9.55
/ea
Sold in multiples of 12 for
$114.60
Key Features
Color
White
Thumb Style
Clute Cut/Standard Finger/Straight Thumb
Series
4900
Cuff Style
Band Top
Glove Liner Material
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4911
- Zoro #
- G116311295
- UPC #
- 45143049110
- Country of Origin
- Pakistan
- Item
- Welding Gloves
- Color
- White
- Thumb Style
- Clute Cut/Standard Finger/Straight Thumb
- Series
- 4900
- Cuff Style
- Band Top
- Glove Liner Material
- Unlined
- Palm Material
- Leather
Dimensions
- Glove Size
- 2XL
Description
MCR Safety MIG/TIG welding gloves premium grade, series: 4900 Red Ram, 2XL, leather palm, premium grain goat skin leather, white, clute cut/standard finger/straight thumb, unlined, band top cuff, 10.9 in L, glove material thickness 0.4 to 1.1 mm, resists: cut, heat, slag and spark.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.