#10-24 Socket Head Cap Screw, Plain Alloy Steel, 100 PK (Discontinued)
- Mfr # 1012CS
- Zoro # G9596441
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1012CS
Zoro #
G9596441
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-24
Head Height
0.19 in
Fastener Length
3/4 in
Maximum Head Height
0.19 in
Minimum Head Height
0.185 in
Dia./Thread Size
#10-24
Head Dia.
0.312"
Length
3/4"
Details
System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Socket Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Thread Style
Coarse
Thread Type
Coarse
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Manufacturer Location
Made in US
Head Type
Standard
Tensile Strength
180,000 psi
Fastener Finish
Zinc Plated
Basic Material
Alloy Steel
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Material Alloy Steel, Finish Plain, Thread Size #10-24, Fastener Length 3/4 in, Head Height 0.19 in, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Made in US, Maximum Head Height 0.19 in, Minimum Head Height 0.185 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.