This item is Discontinued.

Blue Devil Made In Usa #10-24 x 1/4" 1/2 Dog Point Black Oxide Steel Socket Set Screws, 100 pk. 1004SSD

#10-24 x 1/4" 1/2 Dog Point Black Oxide Steel Socket Set Screws, 100 pk. (Discontinued)

  • Mfr # 1004SSD
  • Zoro # G9593048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1004SSD
Zoro #
G9593048
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/4"
Thread Size
#10-24
Dia./Thread Size
#10-24

Details

System of Measurement
Inch
Point Type
1/2 Dog
Item
Socket, Set, Half-Dog, Coarse
Material
Steel
Finish
black oxide

Description

Socket, Set, Half-Dog, Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.