1/2"-13 Socket Head Cap Screw, Low Profile, Black Oxide Alloy Steel, 1-1/2 in Length, 50 PK
Mfr # 5024CSL
Zoro # G9588470
product price:Â $103.99
/pk 50, $2.08/ea
Free Shipping & Returns
Key Features
Low Profile Head
Hex Drive
Screw Length
1-1/2 in
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Screw Head Type
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5024CSL
Zoro #
G9588470
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Screw Length
1-1/2 in
Length
1-1/2"
Dia./Thread Size
1/2"-13
Head Dia.
3/4"
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
System of Measurement
Inch
Screw Head Type
Low
Fastener Finish
Black Oxide
Fastener Thread Type
UNC
Basic Material
Alloy Steel
Thread Style
Coarse
Class
3A
Thread Type
Coarse
Description
Socket, Low-Head, Coarse, Steel, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.