Shop AMERICAN SOCKETS

1/2"-13 Socket Head Cap Screw, Button, Black Oxide Steel, 1 in Length, 100 PK

  • Mfr # 5016CSB

  • Zoro # G9590099


product price:  $142.99
/pk 100, $1.43/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Material
Steel
Finish
Black Oxide
Standards
ASME B18.3
System of Measurement
Inch
Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5016CSB
Zoro #
G9590099
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Screw Length
1 in
Length
1"
Thread Length
Fully Threaded
Dia./Thread Size
1/2"-13
Head Dia.
7/8"

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Fastener Finish
Black Oxide
Thread Style
Fully Threaded
Fastener Thread Type
UNC
Basic Material
Steel
Screw Head Type
Button
Thread Type
Coarse
Class
3A

Description

Socket, Button, Coarse, Steel, Black, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products