1/2"-20 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 1 in Length, 100 PK
Mfr # 5116CSFL
Zoro # G9589697
product price:Â $105.99
/pk 100, $1.06/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Screw Length
1 in
Material
Alloy Steel
Finish
Black Oxide
Standards
ASME B18.3
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5116CSFL
Zoro #
G9589697
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-20
Screw Length
1 in
Dia./Thread Size
1/2"-20
Thread Length
Fully Threaded
Length
1"
Head Dia.
0.938"
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Basic Material
Alloy Steel
Fastener Finish
Black Oxide
Screw Head Type
Flat
Fastener Thread Type
UNF
Thread Style
Fully Threaded
Class
3A
Thread Type
Fine
Description
Socket, Flat, Fine, Steel, Black, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.