This item is Discontinued.

Blue Devil Made In Usa 1/4"-20 x 3/16" Flat Point Black Oxide Steel Socket Set Screws, 100 pk. 1403SSF

1/4"-20 x 3/16" Flat Point Black Oxide Steel Socket Set Screws, 100 pk. (Discontinued)

  • Mfr # 1403SSF
  • Zoro # G9593300
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1403SSF
Zoro #
G9593300
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Overall Length
3/16"
Dia./Thread Size
1/4"-20

Details

System of Measurement
Inch
Point Type
Flat
Material
Steel
Finish
black oxide
Item
Socket, Set, Flat, Coarse

Description

Socket, Set, Flat, Coarse, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.