1/4-28X1/2 FINE SOCKET SET SCR CUP BLK OX (Discontinued)
- Mfr # 1508SSC
- Zoro # G9592740
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1508SSC
Zoro #
G9592740
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-28
Overall Length
1/2"
Fastener Length
1/2 in
Details
System of Measurement
Inch
Drive Type
Socket
Point type
Cup
Point Type
Cup
Material
Steel
Finish
Plain
Item
Socket Set Screw
Type
Fine
Rockwell Hardness
C45 to C53
Thread Type
Fine
Thread Pitch
0.91 mm
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Description
Socket Set Screw, Head Type Headless, System of Measurement Inch, Thread Size 1/4 In.-28, Fastener Length 1/2 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.