SAE L-Shape Hex Key Standard Hex Key Set, 1/8" Tip Size, 100 PK

  • Mfr # 00125KHL

  • Zoro # G9596006


product price:  $29.89
/pk 100, $0.30/ea

Key Features

Tip Size
1/8"
Finish
Black Oxide Coated
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00125KHL
Zoro #
G9596006
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
1/8"

Details

Item
Standard Hex Key Set
Finish
Black Oxide Coated
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
Blade Material
Heat Treated Alloy Steel
Handle Material
Heat Treated Alloy Steel
End Shape
Standard

Description

Wrench, Hex, Long-Arm, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.