Shop SUPERIOR TOOL
See all product information
Create Account
Pro-Line 2-1/2 in. Heavy Duty Pipe Wrench Red 1 pc
- Mfr # 2818
- Zoro # G610771007
product price:
$
28.75
/ea
Key Features
Overall Length
18 in.
Jaw Capacity
2-1/2"
Handle Material
Cast-Iron
Handle Type
Ergonomic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2818
- Zoro #
- G610771007
- UPC #
- 17197028182
- Country of Origin
- China
Dimensions
- Overall Length
- 18 in.
Details
- Jaw Capacity
- 2-1/2"
- Handle Material
- Cast-Iron
- Handle Type
- Ergonomic
Description
Superior Tool's heavy-duty cast-iron pipe wrenches are durable, easy-to-adjust and perform flawlessly in the toughest situations. Stronger ductile iron material and our unique PowerHead design add additional strength at critical stress areas of the handle making these wrenches the strongest in the industry; 50% stronger.
- • Ergonomic tapered handles
- • 1.5x GGG standard
- • Quick easy adjusting nut
- • Durable epoxy powder-coated finish
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.