This item is Discontinued.

Blue Devil Made In Usa 3/8"-16 x 5/8" Oval Point Black Oxide Steel Socket Set Screws, 100 pk. 3710SSO

3/8"-16 x 5/8" Oval Point Black Oxide Steel Socket Set Screws, 100 pk. (Discontinued)

  • Mfr # 3710SSO
  • Zoro # G9592600
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3710SSO
Zoro #
G9592600
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Overall Length
5/8"

Details

System of Measurement
Inch
Drive Type
Socket
Point Type
Oval
Material
Steel
Finish
black oxide
Item
Socket, Set, Oval, Coarse, Steel
Type
Coarse

Description

Socket, Set, Oval, Coarse, Steel, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.