This item is Discontinued.

Blue Devil Made In Usa #4-40 x 1/4" Flat Point Black Oxide Steel Socket Set Screws, 100 pk. 0404SSF

#4-40 x 1/4" Flat Point Black Oxide Steel Socket Set Screws, 100 pk. (Discontinued)

  • Mfr # 0404SSF
  • Zoro # G9593249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0404SSF
Zoro #
G9593249
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Overall Length
1/4"
Dia./Thread Size
#4-40

Details

System of Measurement
Inch
Point Type
Flat
Material
Steel
Finish
black oxide
Item
Socket, Set, Flat, Coarse

Description

Socket, Set, Flat, Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.