This item is Discontinued.

Blue Devil Made In Usa 5/16"-24 x 3/8" 1/2 Dog Point Black Oxide Steel Socket Set Screws, 100 pk. 3206SSD

5/16"-24 x 3/8" 1/2 Dog Point Black Oxide Steel Socket Set Screws, 100 pk. (Discontinued)

  • Mfr # 3206SSD
  • Zoro # G9593160
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3206SSD
Zoro #
G9593160
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Overall Length
3/8"
Dia./Thread Size
5/16"-24

Details

System of Measurement
Inch
Point Type
1/2 Dog
Material
Steel
Finish
black oxide
Item
Socket, Set, Half-Dog, Fine

Description

Socket, Set, Half-Dog, Fine, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.