This item is Discontinued.

Blue Devil Made In Usa 5/16-24X3/4 FINE SOCKET SET SCR CUP BLK OX 3212SSC

5/16-24X3/4 FINE SOCKET SET SCR CUP BLK OX (Discontinued)

  • Mfr # 3212SSC
  • Zoro # G9592871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3212SSC
Zoro #
G9592871
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Overall Length
3/4"
Fastener Length
3/4 in

Details

System of Measurement
Inch
Drive Type
Socket
Point type
Cup
Point Type
Cup
Material
Steel
Finish
Plain
Item
Socket Set Screw
Rockwell Hardness
C45 to C53
Type
Fine
Thread Type
Fine
Dimensional Standards
ASME B18.3
Pack Size
Small Pack

Description

Socket Set Screw, Head Type Headless, System of Measurement Inch, Thread Size 5/16 In.-24, Fastener Length 3/4 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.