This item is Discontinued.

Blue Devil Made In Usa 5/8-11X5/8 COARSE SOCKET SET SCR CUP BLK OX 6210SSC

5/8-11X5/8 COARSE SOCKET SET SCR CUP BLK OX (Discontinued)

  • Mfr # 6210SSC
  • Zoro # G9592381
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6210SSC
Zoro #
G9592381
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Overall Length
5/8"
Fastener Length
5/8 in

Details

System of Measurement
Inch
Drive Type
Socket
Point type
Cup
Point Type
Cup
Material
Alloy Steel
Finish
Plain
Item
Socket Set Screw
Rockwell Hardness
C45 to C53
Type
Coarse
Thread Type
Coarse
Head Type
Headless
Dimensional Standards
ASME B18.3
Pack Size
Small Pack

Description

Socket Set Screw, Head Type Headless, System of Measurement Inch, Thread Size 5/8 In.-11, Fastener Length 5/8 in, Material Alloy Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.