Shop AMERICAN SOCKETS

#6-32 Socket Head Cap Screw, Socket, Zinc Plated Alloy Steel, 3/8 in Length, 100 PK

  • Mfr # 0606CS

  • Zoro # G9596207


product price:  $52.95
/pk 100, $0.53/ea

Key Features

Socket Head
Hex Drive
Thread Size
#6-32
Screw Length
3/8 in
Material
Alloy Steel
Finish
Zinc Plated
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0606CS
Zoro #
G9596207
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Screw Length
3/8 in
Head Dia.
0.226"
Length
3/8"
Dia./Thread Size
#6-32

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Coarse
Fastener Thread Type
UNC
Class
3A

Description

Socket, Cap, Coarse, Steel, Zinc, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products