#8-32 Socket Head Cap Screw, Low Profile, Black Oxide Alloy Steel, 3/8 in Length, 100 PK

  • Mfr # 0806CSL

  • Zoro # G9588391


product price:  $37.99
/pk 100, $0.38/ea

Key Features

Low Profile Head
Hex Drive
Screw Length
3/8 in
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Dia./Thread Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0806CSL
Zoro #
G9588391
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Screw Length
3/8 in
Dia./Thread Size
#8-32
Length
3/8"
Head Dia.
0.270"

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
System of Measurement
Inch
Fastener Finish
Black Oxide
Basic Material
Alloy Steel
Screw Head Type
Low
Thread Style
Partially Threaded
Fastener Thread Type
UNC
Class
3A
Thread Type
Coarse

Description

Socket, Low-Head, Coarse, Steel, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products