#8-32 Socket Head Cap Screw, Plain Alloy Steel, 100 PK (Discontinued)
- Mfr # 0812CSB
- Zoro # G9589861
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0812CSB
Zoro #
G9589861
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Fastener Length
3/4 in
Dia./Thread Size
#8-32
Length
3/4"
Head Dia.
0.312"
Details
System of Measurement
Inch
Screw Head Type
Button
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Socket Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Thread Style
Coarse
Thread Type
Coarse
Tensile Strength
145,000 psi
Dimensional Standards
ASME B18.5
Head Type
Button
Pack Size
Small Pack
Manufacturer Location
Made in US
Thread Fit
3A
Fastener Finish
Black Oxide
Basic Material
Steel
Description
Socket Button Head Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Material Alloy Steel, Finish Plain, Thread Size #8-32, Fastener Length 3/4 in, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.5, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Made in US, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.