Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
- Mfr # -00F06CSP
- Zoro # G9586547
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
-00F06CSP
Zoro #
G9586547
UPC #
-
Country of Origin
United States
Dimensions
Length
3/8"
Dia./Thread Size
#0-80
Head Dia.
0.096"
Details
System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Item
Socket, Cap, Fine, Steel, Black
Fastener Thread Type
UNF
Fastener Finish
Black Oxide
Basic Material
Alloy Steel
Description
Socket, Cap, Fine, Steel, Black, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.