Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
- Mfr # 4416CSFL
- Zoro # G9589651
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4416CSFL
Zoro #
G9589651
UPC #
-
Country of Origin
United States
Dimensions
Thread Length
Fully Threaded
Dia./Thread Size
7/16"-20
Length
1"
Head Dia.
0.844"
Details
System of Measurement
Inch
Screw Head Type
Flat
Drive Type
Hex
Item
Socket, Flat, Fine, Steel, Black
Fastener Thread Type
UNF
Fastener Finish
Black Oxide
Basic Material
Alloy Steel
Description
Socket, Flat, Fine, Steel, Black, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.