This item is Discontinued.

Blue Devil Made In Usa Socket Head Cap Screw, Black Oxide Alloy Steel 15096CSP

Socket Head Cap Screw, Black Oxide Alloy Steel (Discontinued)

  • Mfr # 15096CSP
  • Zoro # G9585217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15096CSP
Zoro #
G9585217
UPC #
-
Country of Origin
United States

Dimensions

Length
6"
Head Dia.
2-1/4"
Dia./Thread Size
1-1/2"-6

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Item
Socket, Cap, Coarse, Steel, Black
Fastener Thread Type
UNC
Thread Style
Coarse
Fastener Finish
Black Oxide
Basic Material
Alloy Steel

Description

Socket, Cap, Coarse, Steel, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.