Socket Head Cap Screw, Zinc Plated Alloy Steel, 100 PK (Discontinued)
- Mfr # 0410CS
- Zoro # G9596231
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0410CS
Zoro #
G9596231
UPC #
-
Country of Origin
United States
Dimensions
Length
5/8"
Dia./Thread Size
#4-40
Head Dia.
0.183"
Details
System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Item
Socket, Cap, Coarse, Steel, Zinc
Thread Style
Coarse
Fastener Thread Type
UNC
Fastener Finish
Zinc Plated
Basic Material
Alloy Steel
Description
Socket, Cap, Coarse, Steel, Zinc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.