This item is Discontinued.

Blue Devil Made In Usa Socket Head Cap Screw, Zinc Plated Alloy Steel, 100 PK 1105CS

Socket Head Cap Screw, Zinc Plated Alloy Steel, 100 PK (Discontinued)

  • Mfr # 1105CS
  • Zoro # G9596581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105CS
Zoro #
G9596581
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
#10-32
Head Dia.
0.312"
Length
5/16"

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Item
Socket, Cap, Fine, Steel, Zinc
Fastener Thread Type
UNF
Fastener Finish
Zinc Plated
Basic Material
Alloy Steel

Description

Socket, Cap, Fine, Steel, Zinc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.