This item is Discontinued.

Blue Devil Made In Usa Socket Head Cap Screw, Zinc Plated Alloy Steel, 100 PK 3114CS

Socket Head Cap Screw, Zinc Plated Alloy Steel, 100 PK (Discontinued)

  • Mfr # 3114CS
  • Zoro # G9596940
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3114CS
Zoro #
G9596940
UPC #
-
Country of Origin
United States

Dimensions

Head Dia.
0.469"
Length
7/8"
Dia./Thread Size
5/16"-18

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Item
Socket, Cap, Coarse, Steel, Zinc
Thread Style
Coarse
Fastener Thread Type
UNC
Basic Material
Alloy Steel
Fastener Finish
Zinc Plated

Description

Socket, Cap, Coarse, Steel, Zinc, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.