Socket Head Cap Screw, Zinc Plated Alloy Steel, 100 PK (Discontinued)
- Mfr # 3744CS
- Zoro # G9597169
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3744CS
Zoro #
G9597169
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
3/8"-16
Head Dia.
0.562"
Length
2-3/4"
Details
System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Item
Socket, Cap, Coarse, Steel, Zinc
Fastener Thread Type
UNC
Thread Style
Coarse
Basic Material
Alloy Steel
Fastener Finish
Zinc Plated
Description
Socket, Cap, Coarse, Steel, Zinc, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.