Nuts, PK 12
- Mfr # 11026
- Zoro # G600918177
product price:Â
$
30.85
/pk of 12, $2.57/ea
Key Features
Standards
Contains Nuts; Kosher Certified
Weight
1.35 lbs
Capacity
1.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11026
- Zoro #
- G600918177
- UPC #
- -
- Country of Origin
- United States
Details
- Standards
- Contains Nuts; Kosher Certified
- Weight
- 1.35 lbs
- Capacity
- 1.5 oz
Description
Nuts, Product Type Nuts, Flavor Lightly Salted Almonds, Items per Pack 12, Pack Size 18 oz, Item Height 4 1/4 in, Item Size 1.5 oz, Item Width 5 5/8 in, Item Length 8 in, Package Type Tube, Package Quantity 12
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.