This item is Discontinued.

Blue Magic Copper Epoxy Putty, 2 oz. 16302

Copper Epoxy Putty, 2 oz. (Discontinued)

  • Mfr # 16302
  • Zoro # G0379461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16302
Zoro #
G0379461
UPC #
728489163022
Country of Origin
United States

Dimensions

Size
2 oz

Details

Item
Copper Epoxy Putty
Container Type
Plastic Tube on Blister Card
Color
Copper
Functional Cure
15 Minute
Max. Temp.
500 Degrees F
Temp. Range
-90 to 500 Degrees F
Application
Bonds to Plastic, Glass, Fiberglass, Ceramic, Porcelain, Epocsy Fiber, Wood, Brick Concrete and Metal.
Tensile Strength
5,950 psi
Compressive Strength
18,000 psi
Standards
NSF
Shear Strength
710 psi
Full Cure
1 Hour

Description

Copper Epoxy Putty, Container Type Plastic Tube on Blister Card, Color Copper, Standards NSF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.