This item is Discontinued.

Blue Magic Multi-Purpose Cleaner, Aerosol Can, 22 oz., Lemon 909-06

Multi-Purpose Cleaner, Aerosol Can, 22 oz., Lemon (Discontinued)

  • Mfr # 909-06
  • Zoro # G5105475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
909-06
Zoro #
G5105475
UPC #
077336909222
Country of Origin
United States

Dimensions

Container Size
22 oz.

Details

Item
Multi-Purpose Cleaner
Container Type
Aerosol Can
Fragrance
Lemon
Standards
VOC Compliant
Color
Colorless to Light Yellow
Application
Multi-Purpose Cleaner, Ketchup, Mustard, Ink, Wine, Coffee, Pet Stains and More
VOC Content
7.30%
Removes
Coffee, Grease, Pet Stains
Specific Gravity
0.99 to 1.00
Features
Foaming and Deep Cleaning
Series
Multi-Purpose Cleaner
Butyl-Free
Butyl-Free
VOC Content Weight Percentage
4.6 %
Base Type
Water
Biodegradable
Not Biodegradable
Product Form
Aerosol
Use Location
Interior
Compatible Surface Material
Fiber
Flammability
Flammable
Cleaner Type
Carpet and Upholstery Vehicle Cleaners
Maximum pH Level
12.5

Description

Multi-Purpose Cleaner, Cleaner Type Carpet and Upholstery Vehicle Cleaners, Base Type Water, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 22 oz, Use Location Interior, Compatible Surface Material Fiber, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Yellow, VOC Content Weight Percentage 4.6 Percent, Standards VOC Compliant, Maximum pH Level 12.5, Removes Coffee, Ink, Ketchup, Mustard, Pet Stains, Wine, Features Foaming and Deep Cleaning

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.