PTFE Thread Seal Tape, 1/4"W

  • Mfr # 70659

  • Zoro # G808662704


product price:  $2.29
/ea
Sold in multiples of 2 for $4.58

Key Features

Thickness
3 mil
Color
Blue
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Standards
UL Listed, UL-C Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70659
Zoro #
G808662704
UPC #
038091760596
Country of Origin
China

Dimensions

Overall Width
1/4 in
Overall Length
43 ft
Thickness
3 mil
For Maximum Thread Diameter
1 1/2 in

Details

Item
Thread Sealant Tape
Color
Blue
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Standards
UL Listed, UL-C Listed
Tensile Strength
15 N/sq mm
Non-Toxic
Yes
For Material Type
ABS, Aluminum, Brass, Copper, CPVC, Fiberglass, Galvanized Steel, Iron, Polyethylene, Polypropylene, PVC, Stainless Steel
For Fluid Type
Maximum Operating Pressure for Liquids
10,000 psi
Resistance Properties
Chemical Resistant
Maximum Linear Density
0.8 g/cc
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-450 Degrees F
Minimum Linear Density
0.8 g/cc
Specific Sealing Application
General Purpose Thread Sealing
Maximum Operating Pressure for Gases
10,000 psi

Description

Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series Not Applicable, Overall Width 1/4 in, Overall Length 43 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 10,000 psi, Maximum Linear Density 0.8 g/cc, Minimum Linear Density 0.8 g/cc, Color Blue, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.