PWTB10 Heavy Duty Pipe Wrap Tape SPVC White 3/4 in. x 33 yds, 64PK
- Mfr # WOD PWTW10-00750-64-33-WHI
- Zoro # G515083113
Key Features
Specifications
Details
- MFR #
- WOD PWTW10-00750-64-33-WHI
- Zoro #
- G515083113
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- SPVC
- Color
- White
- Backing Material
- Rubber
Dimensions
- Overall Width
- 3/4 inch
- Thickness
- 10 Mil
Description
WOD PWTB10 is is a 10 mil SPVC pipe wrap/surface protection tape that is highly resistant to sun, water, oil, acids, alkalies, and corrosive chemicals. It comes wound on a 1-1/2" core. Provides electrical protection and protects pipe joints and conduit couplings for overhead or direct buried applications. Designed to be wrapped around itself on a pipe. Bacteria, fungus and abrasion resistant. Flame retardant.
Product Applications
- Highly resistant to sun, water, oil, acids, alkalies and corrosive chemicals
- Bacteria and fungus resistant
- Abrasion resistant
Technical Properties
- Adhesive: Synthetic Rubber How are adhesives different?
- Carrier/Backing: soft polyvinyl chloride (SPVC) film
- Thickness: 10 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 12 ounces per inch (to stainless steel test panel)
- Tensile Strength: 20 pounds per inch (longitudinal)
- Dielectric Strength: 1000 Volts
- Service/Operating Temperature: up to 176°F
- Elongation: 276%
- Water absorption rate: 0.290 maximum (25°C, 24 hours)
- Core: 1-1/2" Diameter for HVAC industry
Additional Information
Alternative to: 3M 50; Achem PW10; Shurtape PW100 Permacel 306.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.