PTFE Thread Sealant Tape, 1/2 in W x 119 ft L, Blue, 0.0023 in Thick
Mfr # 70885
Zoro # G9281481
product price: $5.19
/eaKey Features
Overall Width
1/2 in
Overall Length
119 ft
Thickness
0.0035 in
Color
Blue
Backing Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70885
Zoro #
G9281481
UPC #
-
Country of Origin
China
Dimensions
Overall Width
1/2 in
Overall Length
119 ft
Thickness
0.0035 in
For Maximum Thread Diameter
1 1/2 in
Details
Item
Thread Sealant Tape
Color
Blue
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Standards
UL Listed, UL-C Listed
Tensile Strength
15 N/sq mm
Maximum Operating Pressure for Liquids
10,000 psi
Minimum Operating Temperature
-450 Degrees F
Maximum Linear Density
0.8 g/cc
For Material Type
ABS, Aluminum, Brass, Copper, CPVC, Fiberglass, Galvanized Steel, Iron, Polyethylene, Polypropylene, PVC, Stainless Steel
Maximum Operating Temperature
500 Degrees F
Non-Toxic
Yes
Resistance Properties
Chemical Resistant
For Fluid Type
Maximum Operating Pressure for Gases
10,000 psi
Description
Thread Sealant Tape, Series Not Applicable, Overall Width 1/2 in, Overall Length 119 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 10,000 psi, Maximum Linear Density 0.8 g/cc, Color Blue, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.