
PTFE Thread Sealant Tape, 2 in W x 119 ft L, Blue, 0.0035 in Thick
Mfr # 70888
Zoro # G907167391
product price:Â $12.19
/eaKey Features
Thickness
0.0035 in
Color
Blue
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Standards
UL Listed, UL-C Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70888
Zoro #
G907167391
UPC #
038091708888
Country of Origin
China
Dimensions
Overall Width
2 in
Overall Length
119 ft
Thickness
0.0035 in
For Maximum Thread Diameter
1 1/2 in
Details
Item
Thread Sealant Tape
Color
Blue
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Standards
UL Listed, UL-C Listed
Minimum Operating Temperature
-450 Degrees F
Maximum Linear Density
0.8 g/cc
Tensile Strength
15 N/sq mm
Resistance Properties
Chemical Resistant
Specific Sealing Application
General Purpose Thread Sealing
For Fluid Type
Non-Toxic
Yes
Maximum Operating Pressure for Liquids
10,000 psi
For Material Type
ABS, Aluminum, Brass, Copper, CPVC, Fiberglass, Galvanized Steel, Iron, Polyethylene, Polypropylene, PVC, Stainless Steel
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure for Gases
10,000 psi
Minimum Linear Density
0.8 g/cc
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series Not Applicable, Overall Width 2 in, Overall Length 119 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 10,000 psi, Maximum Linear Density 0.8 g/cc, Minimum Linear Density 0.8 g/cc, Color Blue, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.