PTST35S PTFE Teflon Tape Standard Density 1/2 in. x 260 in., 500PK
- Mfr # WOD PTST35S-00500-500-260-WHI
- Zoro # G415081622
Key Features
Specifications
Details
- MFR #
- WOD PTST35S-00500-500-260-WHI
- Zoro #
- G415081622
- UPC #
- -
- Country of Origin
- China
- Material
- Virgin PTFE
- Color
- White
- Backing Material
- Non Adhesive
Dimensions
- Overall Width
- 1/2 inch
- Thickness
- 3 Mil
Description
WOD PTFE Pipe Thread Seal Tape is a multi-purpose non-adhesive thread sealing tape. PTFE is a 3.5 mil thick 100% virgin PTFE and comes in a labeled plastic spool. Comes in both standard and high density options. Used to lubricates joints, making them easy to assemble for a leak proof seal. Thread sealant Tape extends fatigue life of sealed connections and eliminates system contamination common with messy liquid and paste sealants. Also referred to as "Ribbon Dope" tape.
Product Applications
- Pipe threads For all industrial applications including: water, oil, gas, most chemicals, hydraulic and high pressure lines.
- ideal for General and Specialty Plumbing, Industrial Supply Houses, Laboratory and Scientific, OEM and MRO
- Self-Fusing for wrapping
Technical Properties
- Adhesive: N/A
- Carrier/Backing: Polytetrafluoroethylene (PTFE) film
- Thickness: 3.5 Mils (carrier) What is mil thickness?
- Service/Operating Temperature: -450°F to 500°F
- Elongation: 50%
- Density (standard): 0.26 gm/cm3
- Density (high): 0.31 gm/cm3
- Tensile Strength (standard): 6.8 N/m2
- Tensile Strength (high): 9.9 N/m2
- Specification Met: Mil Spec T-27730A; UL31 RO
Additional Information
Alternative to: 3M 48 and 547.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.